UNION GALV MALLB IRN 300 PSI 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNION GALV MALLB IRN 300 PSI 3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LBR9
  • Mfr. Model # 1LBR9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1790
  • Shipping Weight 0.49 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam.

Technical Specs

  • Item Union
  • Max. Pressure 600 PSI @ 150 Degrees F WOG, 300 PSI Saturated Steam
  • Saturated Steam Pressure 300 PSI
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39
  • Specific Fitting Shape Union
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Shape Union
  • Fitting Schedule/Class Class 300
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list