Skip Content
UNION FORGED SCRD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION FORGED SCRD 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3MU12
  • Mfr. Model # FSS3MU12
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.71 lbs

Product Details

Union. Forged fitting 3000 lb, SCRD connection. 1/2 in.

Technical Specs

  • Connection Type SCRD
  • Pipe Size 1/2"
  • Item Union
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list