UNION ELBOW1/4 INBRASSPK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNION ELBOW1/4 INBRASSPK 10

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE60C8
  • Mfr. Model # 60C8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Tube Size 1/2"
  • Item Sleeve
  • Temp. Range -65 - 250 Degrees F
  • Max. Pressure 200 psi
  • Fitting Connection Type Compression
  • Basic Fitting Material Metal
  • Specific Fitting Shape Sleeve
  • Tube Fitting Material Brass
  • Basic Fitting Shape Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list