Skip Content
UNION ELBOW,3/8 IN,316SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION ELBOW,3/8 IN,316SS

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F760
  • Mfr. Model # 19F760
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Union Elbow
  • Temp. Range 23 to 302 Deg F
  • Standards RoHS
  • Tube Size 3/8"
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape Elbow Union
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube x Tube
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material 316 Stainless Steel
  • Colour Steel
  • Max. Pressure 435 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list