Skip Content
UNION COUPLER OIL GAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION COUPLER OIL GAGE

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HD47
  • Mfr. Model # 5HD47
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Base Square (In.) 11/16
  • Sight Length (In.) 4-1/4
  • Type Union Coupling
  • Construction Brass with Glass Sight
  • Mounting Thread 1/4 Male NPTF
  • Seals Buna N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list