UNION CONNECTOR TYPE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNION CONNECTOR TYPE 1/2IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNUNY50NR
  • Mfr. Model # UNY50NR
  • UNSPSC # 39131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Silver
  • Application Used For Connecting Conduit to Enclosure
  • Item Male to Female Union
  • Standards UL 886, C22.2 No. 25 & C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups A, B, C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • Connection Male to Female
  • Material Steel
  • Length 2-3/16"
  • Conduit Size 1/2"
  • Fitting Sub-Category Unions

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list