Skip Content
UNION,C X C CONNECTION,3/4 IN,WROT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION,C X C CONNECTION,3/4 IN,WROT

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WLJ8
  • Mfr. Model # 1WLJ8
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Union
  • Outside Dia. 7/8"
  • Standards ANSI B16.22
  • Temp. Range -20 to 400 Degrees F
  • Max. Pressure 582 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 3/4"
  • Specific Fitting Shape Union
  • Fitting Connection Type C x C
  • Basic Fitting Shape Union
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list