Skip Content
Discontinued with Replacement
UNION BR INVERTED FLARE 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNION BR INVERTED FLARE 1/4

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE421FHD4
  • Mfr. Model # 421FHD4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs
Suggested Replacement Product
UNION

Price: NA

Technical Specs

  • Temp. Range -65 Degrees - +250 Degrees F
  • Hex Size 17/32"
  • Item Union
  • Tube Size 1/4"
  • Compliance SAE J512
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list