Skip Content
UNION 300 BLK MI GJ 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION 300 BLK MI GJ 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLO3BMU2
  • Mfr. Model # 3BMU2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Product Details

Black malleable iron union, class 300, 2 in.

Technical Specs

  • Item Union
  • Specific Fitting Shape Union
  • Fitting Schedule/Class Class 300
  • Basic Fitting Shape Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list