Skip Content
UNION 3 IN C X C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNION 3 IN C X C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24W576
  • Mfr. Model # 24W576
  • UNSPSC # 40142320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Temp. Range -20 - 400 Degrees F
  • Outside Dia. 3-1/8"
  • Item Union
  • Tube Size 3"
  • Standards ANSI B16.18
  • Max. Pressure 315 PSI @ 100 Degrees F
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type C x C
  • Pipe Size - Pipe Fitting 3"
  • Basic Fitting Material Metal
  • Tube Fitting Material Cast Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list