UNION,3/4 IN,COMP X CTS HUB,CPVC X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNION,3/4 IN,COMP X CTS HUB,CPVC X

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UED6
  • Mfr. Model # 5UED6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Transition Union
  • Colour Tan
  • Max. Temp. 180 Degrees F
  • Standards ASTM D2846
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Fitting Schedule/Class Schedule 40
  • Pipe Fitting Material CPVC, Low Lead Brass
  • Specific Fitting Shape Transition Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Compression X CTS Hub
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Plastic and Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list