UNION,2 IN,CAST COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNION,2 IN,CAST COPPER

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P167
  • Mfr. Model # 5P167
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Technical Specs

  • Outside Dia. 2.125"
  • Item Union
  • Temp. Range -20 to 400 Degrees F
  • Standards ANSI B16.18
  • Max. Pressure 364 psi @ 100 Degrees F
  • Tube Size 2"
  • Specific Fitting Shape Union
  • Fitting Connection Type C x C
  • Basic Fitting Material Metal
  • Basic Fitting Shape Union
  • Pipe Size - Pipe Fitting 2"
  • Tube Fitting Material Cast Copper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list