Skip Content
UNION 2 IN C X C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNION 2 IN C X C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24W574
  • Mfr. Model # 24W574
  • UNSPSC # 40142320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Outside Dia. 2-1/8"
  • Item Union
  • Temp. Range -20 - 400 Degrees F
  • Tube Size 2"
  • Max. Pressure 360 PSI @ 100 Degrees F
  • Standards ANSI B16.18
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type C x C
  • Basic Fitting Material Metal
  • Tube Fitting Material Cast Copper
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list