UNION 1IN PVC S80 S-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UNION 1IN PVC S80 S-S

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCR36837
  • Mfr. Model # 36837
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Union
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Union
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list