Skip Content
UNION,1/2 IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION,1/2 IN,SLIP,CPVC

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEA8
  • Mfr. Model # 5UEA8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Max. Temp. 180 Degrees F
  • Colour Tan
  • Item Union
  • Standards ASTM D2846
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 40
  • Basic Fitting Material Plastic
  • Fitting Connection Type Slip
  • Pipe Size - Pipe Fitting 1/2"
  • Max. Pressure 100 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list