Skip Content
UNION,1/2 IN,CAST COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION,1/2 IN,CAST COPPER

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P168
  • Mfr. Model # 5P168
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Union
  • Standards ANSI B16.18
  • Temp. Range -20 to 400 Degrees F
  • Outside Dia. 0.625"
  • Max. Pressure 722 psi @ 100 Degrees F
  • Tube Size 1/2"
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type C x MNPT
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal
  • Tube Fitting Material Cast Copper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list