Skip Content
UNION,1/2 IN,CAST COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION,1/2 IN,CAST COPPER

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P162
  • Mfr. Model # 5P162
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Union
  • Outside Dia. 0.625"
  • Temp. Range -20 to 400 Degrees F
  • Standards ANSI B16.18
  • Max. Pressure 722 psi @ 100 Degrees F
  • Tube Size 1/2"
  • Basic Fitting Shape Union
  • Basic Fitting Material Metal
  • Fitting Connection Type C x C
  • Pipe Size - Pipe Fitting 1/2"
  • Specific Fitting Shape Union
  • Tube Fitting Material Cast Copper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list