UNION 1/2 IN C X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNION 1/2 IN C X MNPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24W564
  • Mfr. Model # 24W564
  • UNSPSC # 40142320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.289 lbs

Technical Specs

  • Item Union
  • Outside Dia. 5/8"
  • Temp. Range -20 - 400 Degrees F
  • Tube Size 1/2"
  • Standards ANSI B16.18
  • Max. Pressure 720 PSI @ 100 Degrees F
  • Specific Fitting Shape Union
  • Fitting Connection Type C x MNPT
  • Basic Fitting Shape Union
  • Basic Fitting Material Metal
  • Tube Fitting Material Cast Copper
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list