Skip Content
UNION 1/2 IN C X C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNION 1/2 IN C X C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24W569
  • Mfr. Model # 24W569
  • UNSPSC # 40142320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Outside Dia. 5/8"
  • Temp. Range -20 - 400 Degrees F
  • Item Union
  • Standards ANSI B16.18
  • Tube Size 1/2"
  • Max. Pressure 720 PSI @ 100 Degrees F
  • Basic Fitting Shape Union
  • Specific Fitting Shape Union
  • Fitting Connection Type C x C
  • Basic Fitting Material Metal
  • Tube Fitting Material Cast Copper
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list