UNIKIT EXTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIKIT EXTRA

NOGA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOGNG9400
  • Mfr. Model # NG9400
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 546
  • Shipping Weight 1.66 lbs

Product Details

The Gold kit NG9400 is the complete kit for the professional machinist. It includes a Nogagrip 3 handle, adjustable scraper, plastic edge off handle, S holder, N holder, D holder, K holder, N1, N2 S10, S20, S30, S150, D66 blades, a 10.4 millimeter counter

Technical Specs

  • Item Gold Box
  • Features The Most Complete Box for Professional Machinists
  • Includes Nogagrip 3 Handle, Adjustable Scraper, Plastic Edge Off Handle, S Holder, N Holder, C Holder+c20, D Holder+d50, K Holder+n80k, Blades, N1, N2, S10, S20, S30, S150, D66 and 10.4, Countersink Rotodrive, Hex Key (1.5mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list