Skip Content
UNIBIT STEP DRILL 1/8-1/2INTIN SZ13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIBIT STEP DRILL 1/8-1/2INTIN SZ13

IRWIN UNIBIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR15101
  • Mfr. Model # 15101
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Titanium Nitride
  • Number of Flutes 1
  • Material HSS
  • Item Step Drill Bit
  • Number of Hole Sizes 13
  • Shank Type Hex
  • Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Step Thickness 1/32"
  • Shank Size 1/4"
  • Bit Length 3-1/8"
  • Size Range 1/8" - 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list