Skip Content
UNIBIT STEP DRILL 1/4-3/4INTIN SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIBIT STEP DRILL 1/4-3/4INTIN SZ 9

IRWIN UNIBIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR15103
  • Mfr. Model # 15103
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Titanium Nitride
  • Number of Hole Sizes 9
  • Number of Flutes 1
  • Material HSS
  • Item Step Drill Bit
  • Shank Type Hex
  • Step Thickness 1/16"
  • Shank Size 3/8"
  • Sizes Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Bit Length 2-3/4"
  • Size Range 1/4" - 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list