UNIBIT 3PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UNIBIT 3PC SET

IRWIN UNIBIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW10502ZR
  • Mfr. Model # 10502ZR
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Includes (1) Step Drill Bit 1/8" to 1/2", (1) Step Drill Bit 3/16" to 1/2", (1) Step Drill Bit 1/4" to 3/4"
  • Item Step Drill Bit Set
  • Number of Flutes 1
  • Number of Pieces 3
  • Number of Hole Sizes 28
  • Step Thickness 1/32", 1/16"
  • Shank Size 1/4", 3/8"
  • Size Range 1/8" to 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list