Skip Content
UNIBIT #3M618MM AU2MM7DIM TIGE 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIBIT #3M618MM AU2MM7DIM TIGE 3/8

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW11103
  • Mfr. Model # 11103
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material High Speed Steel
  • Item Step Drill Bit Set
  • Finish Bright
  • Number of Flutes 1
  • Sizes Included 6, 8, 10, 12, 14, 16, 18mm
  • Shank Type Hex
  • Step Thickness 2 mm
  • Number of Hole Sizes 7
  • Shank Size 3/8"
  • Size Range 6 to 18mm
  • Bit Length 2-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list