Skip Content
UNIBIT 225 4/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIBIT 225 4/ST

IRWIN UNIBIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW10225
  • Mfr. Model # 10225
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 1.07 lbs

Technical Specs

  • Finish Unibit
  • Material HSS
  • Item Unibit Step Drill Set
  • Number of Pieces 4
  • Includes PTR1 (1/8 - 1/2"), PTR2 (3/16 - 1/2"), PTR4 (3/16 - 7/8"), PTR21 (13/16 - 1-3/8")
  • Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8"
  • Number of Hole Sizes 41
  • Number of Flutes 1
  • Shank Type 3 Flatted Shank
  • Shank Size 1/4", 3/8", 7/16"
  • Step Thickness 1/32", 1/16"
  • Bit Length 2-3/4", 3-1/8"
  • Size Range 1/8" - 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list