UNI-NUT ALL NYLON LOCK NUT 5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNI-NUT ALL NYLON LOCK NUT 5/16-18

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC112-016
  • Mfr. Model # 112-016
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Uni-nut all nylon locknut. Bolt size 5/16 inch, threads per inch 18, nut thickness 11/32 inch, overall thickness 0.656 inch and wrench size 9/16 inch.

Technical Specs

  • Item Nylon Lock Nut
  • Nut Height 11/32"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list