Skip Content
UNI-MOUNT THREAD GAUGE,M22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNI-MOUNT THREAD GAUGE,M22

AME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W463
  • Mfr. Model # 33W463
  • UNSPSC # 23153411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Features Quickly Check Truck Wheels Studs To Confirm They Have Not Been Overtightened
  • Length 4"
  • Item Uni-Mount Thread Gauge
  • Includes 1 Unimount Gauge
  • Material Steel
  • Width 0.063"
  • Size M22-1.5
  • Used For M22 Truck Wheel Studs On Unimount Wheels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list