Skip Content
UNI-BALL VISION RED .5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNI-BALL VISION RED .5MM

UNI-BALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP60117
  • Mfr. Model # 60117
  • UNSPSC # 44121701
  • CATALOGUE PAGE # 2160
  • Shipping Weight 0.31 lbs

Product Details

Offers a steady flow of ink to the point, creating a constant smoothness and high colour intensity. Viewable ink supply. Stainless point is quiet and responsive and will not bend under pressure.

Technical Specs

  • Ink Colour Red
  • Item Rollerball Pen
  • Point Size 0.5mm
  • Features Water Resistant Ink
  • Point Type Micro
  • Grip Smooth
  • Pen Type Stick
  • Barrel Material Plastic
  • Barrel Color Gray

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list