Skip Content
UNI-BALL VISION BLUE .5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNI-BALL VISION BLUE .5MM

UNI-BALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP60108
  • Mfr. Model # 60108
  • UNSPSC # 44121701
  • CATALOGUE PAGE # 2160
  • Shipping Weight 0.025 lbs

Product Details

Offers a steady flow of ink to the point, creating a constant smoothness and high colour intensity. Viewable ink supply. Stainless point is quiet and responsive and will not bend under pressure.

Technical Specs

  • Ink Colour Blue
  • Features Water Resistant Ink
  • Point Size 0.5mm
  • Item Rollerball Pen
  • Point Type Micro
  • Barrel Color Gray
  • Barrel Material Plastic
  • Pen Type Stick

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list