UNI-BALL VISION .7MM BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNI-BALL VISION .7MM BLK

UNI-BALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP60126
  • Mfr. Model # 60126
  • UNSPSC # 44121701
  • CATALOGUE PAGE # 2160
  • Shipping Weight 0.3 lbs

Product Details

Offers a steady flow of ink to the point, creating a constant smoothness and high colour intensity. Viewable ink supply. Stainless point is quiet and responsive and will not bend under pressure.

Technical Specs

  • Ink Colour Black
  • Features Water Resistant Ink
  • Item Rollerball Pen
  • Point Size 0.7mm
  • Point Type Fine
  • Barrel Material Plastic
  • Pen Type Stick
  • Barrel Color Gray

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list