UNI-BALL POWER TANK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNI-BALL POWER TANK BLUE

UNI-BALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP42071
  • Mfr. Model # 42071
  • UNSPSC # 44121714
  • CATALOGUE PAGE # 2161
  • Shipping Weight 0.03 lbs

Product Details

Offers a pressurized ball point for excellent writing performance. Writes on wet surfaces, in extreme cold, upside down and at various angles. Textured grip for great writing comfort.

Technical Specs

  • Ink Colour Blue
  • Features Writes Upside Down
  • Item Ballpoint Pen
  • Point Size 1.0mm
  • Point Type Medium
  • Barrel Material Plastic
  • Barrel Color Blue
  • Pen Type Retractable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list