Skip Content
UNGER PRO WATER FLOW POLE 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNGER PRO WATER FLOW POLE 48IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNG16971
  • Mfr. Model # 16971
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Colour Silver, Blue
  • For Use With 16970
  • Dia. 59/64"
  • Material Aluminum
  • Item Water Flow Pole
  • Length 48"
  • Features 6-Foot, 3 Section Telescopic Extension Pole Ss Constructed Of Anodized, Extruded Drawn Aluminum With 3-1/2" Nylon Locking Collars and ErgoTec(R) Snap-In Locking Cone, Ergonomic Nylon Grip
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Tapered, Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list