Skip Content
UNEQUAL STRAIGHT UNION 1/4 ODX5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNEQUAL STRAIGHT UNION 1/4 ODX5/16

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31065608
  • Mfr. Model # 31065608
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stainless steel gripping ring provides a secure, leak-free connection without tools: disconnects easily with the plastic release button.

Technical Specs

  • Item Equal and Unequal Connector
  • Max. Temp. 176 Degrees F
  • Standards ISO 14743
  • Outside Dia. 1/4"
  • Max. Pressure 290 PSI
  • Compliance RoHS
  • Fittings Sub-Category Fittings
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list