UNDRCOAT RUBBERIZD BLK 439G AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDRCOAT RUBBERIZD BLK 439G AEROSOL

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF561
  • Mfr. Model # PF561
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 3306
  • Shipping Weight 1.3 lbs

Product Details

A rubberized and asphalt coating for sealing, hiding repairs, rustproofing and sound deadening. Excellent adhesion to bare or painted metals and plastics. It remains tacky and cannot be painted.

Technical Specs

  • Item Non Paintable Rubberized Undercoat
  • Colour Black
  • Container Size 439 g
  • Dry Time Remains Tacky
  • VOC Content 342 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list