!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S BLACK THERMAL UNDERWEAR/LONG JOHNS, SIZE 3XL, COTTON/POLYESTER, 210 G/SQ M

MEN'S BLACK THERMAL UNDERWEAR/LONG JOHNS, SIZE 3XL, COTTON/POLYESTER, 210 G/SQ M

STANFIELD'S LIMITED

MEN'S BLACK THERMAL UNDERWEAR/LONG JOHNS, SIZE 3XL, COTTON/POLYESTER, 210 G/SQ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BLACK THERMAL UNDERWEAR/LONG JOHNS, SIZE 3XL, COTTON/POLYESTER, 210 G/SQ M

MEN'S BLACK THERMAL UNDERWEAR/LONG JOHNS, SIZE 3XL, COTTON/POLYESTER, 210 G/SQ M

STANFIELD'S LIMITED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.40 / EACH

EHC: EHC :
Min Qty 2 = $114.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NVT6622-572-3XL
  • Mfr. Model # 6622-572-3XL
  • UNSPSC # 53102303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

These longs feature thermal waffle knit fabric, which creates air pockets that trap warm air for extra insulation against the cold. Spandex in the cuffs keeps the cold out, and the heat in. Flatlock stitching reduces chafing on the black mix-coloured men's longs. The polyester/cotton blend weighs 210 GSM, and is size 3X-large.

Technical Specs

  • Item Thermal Bottoms
  • Colour Black
  • Size 3XL
  • Fabric Weight 210 g/sq m
  • Moisture-Wicking Yes
  • Style Long Underwear
  • Gender Men's
  • Material Cotton, Polyester
  • Features Cuffs Reinforced with Spandex for Comfort and Shape Retention, Double Seat for Additional Warmth and Durability, Our Plush Back Signature Waistband, and Leg Gussets Give Thighs Extra Room for Proper Fit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list