Skip Content
UNDERWEAR LONG JOHNCARBONX XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERWEAR LONG JOHNCARBONX XXL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1-9030XXL
  • Mfr. Model # 1-9030XXL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2340
  • Shipping Weight 1.0 lbs

Product Details

CARBONX flame retardant, non melting long leg underwear. Features: no thermal shrinkage, low heat conductivity, lightweight, high TPP, ability to absorb/neutralize odour, non-reflective to infrared rays, and resistant to ultraviolet rays.

Technical Specs

  • Item XX-Large
  • Size 2X-Large
  • Fabric Weight 7.7 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list