UNDERWEAR LONG COMBO GREY MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERWEAR LONG COMBO GREY MED

STANFIELD'S LIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NVT2500-554M
  • Mfr. Model # 2500-554-M
  • UNSPSC # 53102303
  • CATALOGUE PAGE # 2316
  • Shipping Weight 1.2 lbs

Product Details

Smooth fitting for moderately cold weather. Rib knit fabric moves with your body and ensures a comfortable fit. The addition of spandex in the cuffs ensures a snug, secure and comfortable fit, keeping cold out and body heat in. Full front button opening. Trap door seat with button closure. Flatlock stitching provides a smooth finish with less chance of chaffing. 100% cotton. Combed.

Technical Specs

  • Colour Gray
  • Size Medium
  • Gender Men's
  • Fabric Weight 180g/m2
  • Fits Chest Size 38" to 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list