Skip Content
UNDERCUT SAW,18 IN L,12 IN BLADE,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNDERCUT SAW,18 IN L,12 IN BLADE,10

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TGH1
  • Mfr. Model # 1TGH1
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Item Undercut Saw
  • Includes -
  • Length 18"
  • Teeth per Inch 10
  • Function Undercuts Door Jambs And Other Obstacles
  • Handle Design Contoured, Rubberized Co-Molded
  • Blade Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list