Skip Content
UNDERCUT SAW,12 IN BLADE,10 TPI,STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERCUT SAW,12 IN BLADE,10 TPI,STL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P498
  • Mfr. Model # 13P498
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Teeth per Inch 10
  • Length 18-3/4"
  • Item Undercut Saw
  • Function For Undercutting Door Jambs And Other Obstacles To Eliminate Tight Fits
  • Handle Design Offset
  • Blade Material High Carbon Steel
  • Frame Material Steel
  • Handle Material Wood
  • Blade Length 12"
  • Blade Width 2-1/4 to 4"
  • Throat Depth 1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list