UNDERCOATING W/B BLACK 532ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERCOATING W/B BLACK 532ML

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM08804
  • Mfr. Model # 08804
  • UNSPSC # 15121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Vehicle refinishing supplies, rubberized under seal, aerosol 532 mL, black, undercarriages, wheel wells, frame rails, and fenders.

Technical Specs

  • Colour Black
  • Application Method Rust
  • Item No Cleanup Water Based Undercoating
  • Dry Time 4 hr.
  • Container Size 532mL
  • VOC Content 40% to 50%
  • Application Temperature 0 Degrees F - 200 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list