Skip Content
UNDERCOAT RUBBERIZED BLK 850ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNDERCOAT RUBBERIZED BLK 850ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF701
  • Mfr. Model # PF701
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 3306
  • Shipping Weight 1.98 lbs

Product Details

Non-paint able rubberized undercoat, 850 mL, black, sound deading, rust-proofing, high-solids rubberized, remains tacky CANNOT be painted, stays flexible.

Technical Specs

  • Colour Black
  • Item Non-Paintable Rubberized Undercoat 850 Ml
  • Standards OSHA
  • Container Size 850mL
  • VOC Content 2.87 lb/usg - 343.9 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list