Skip Content
UNDERCABINET,XENON,LOW VOL,120V,18W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNDERCABINET,XENON,LOW VOL,120V,18W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22C475
  • Mfr. Model # 22C475
  • UNSPSC # 39111505
  • CATALOGUE PAGE # 1171
  • Shipping Weight 2.6 lbs

Product Details

Undercabinet Fixture, 3, Lamp Type 12V18W Wedge Base, Lamp Watts 18, Fixture Wattage 54, Xenon Lamp, Fixture Type Linking Convertible, Description/Special Features Xenon, Glass Lens Type, Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material

Technical Specs

  • Height 1-1/8"
  • Ballast Quantity 1
  • Fixture Type Linking Convertible
  • Item Undercabinet Fixture
  • Length 18"
  • Width 3-1/2"
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Lamp Quantity 3
  • Ballast Type Electronic
  • Description/Special Features Xenon
  • Housing Finish White
  • Lamp Included Yes
  • Housing Material Steel
  • Lamp Watts 18
  • Lamp Type 12V18W Wedge Base
  • Mounting Undercabinet
  • Suggested Lamp Item No. WWG2FME6
  • Switch Type Hi/Lo/Off
  • Voltage 120
  • Lens Type Glass
  • Standards UL Listed
  • Lamp Xenon
  • Fixture Wattage 54

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list