UNDERCABINET,XENON,LOW VOL,120V,18W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERCABINET,XENON,LOW VOL,120V,18W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22C473
  • Mfr. Model # 22C473
  • UNSPSC # 39111505
  • CATALOGUE PAGE # 1171
  • Shipping Weight 1.7 lbs

Product Details

Undercabinet Fixture, 1, Lamp Type 12V18W Wedge Base, Lamp Watts 18, Fixture Wattage 18, Xenon Lamp, Fixture Type Linking Convertible, Description/Special Features Xenon, Glass Lens Type, Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material

Technical Specs

  • Ballast Quantity 1
  • Fixture Type Linking Convertible
  • Height 1-1/8"
  • Length 9-1/2"
  • Lamp Quantity 1
  • Item Undercabinet Fixture
  • Width 3-1/2"
  • Housing Finish White
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Ballast Type Electronic
  • Description/Special Features Xenon
  • Housing Material Steel
  • Lamp Type 12V18W Wedge Base
  • Lamp Included Yes
  • Lamp Watts 18
  • Suggested Lamp Item No. WWG2FME6
  • Mounting Undercabinet
  • Lens Type Glass
  • Switch Type Hi/Lo/Off
  • Voltage 120
  • Lamp Xenon
  • Standards UL Listed
  • Fixture Wattage 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list