UNDERCABINET,XENON,LINE VOL,120V,20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERCABINET,XENON,LINE VOL,120V,20

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22C477
  • Mfr. Model # 22C477
  • UNSPSC # 39111505
  • CATALOGUE PAGE # 1171
  • Shipping Weight 1.3 lbs

Product Details

Undercabinet Fixture, 1, Lamp Type 120V20W G8, Lamp Watts 20, Fixture Wattage 20, Xenon Lamp, Fixture Type Linking Convertible, Description/Special Features Xenon, Glass Lens Type, Steel Housing Material, White Housing Finish, Yes Lamp Included, 32 to 100

Technical Specs

  • Fixture Type Linking Convertible
  • Item Undercabinet Fixture
  • Height 1-1/4"
  • Length 7-3/8"
  • Lamp Quantity 1
  • Width 3-3/8"
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Description/Special Features Xenon
  • Housing Material Steel
  • Housing Finish White
  • Lamp Included Yes
  • Lamp Watts 20
  • Mounting Undercabinet
  • Lamp Type 120V20W G8
  • Voltage 120
  • Switch Type Hi/Lo/Off
  • Standards UL Listed
  • Lens Type Glass
  • Lamp Xenon
  • Fixture Wattage 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list