Skip Content
UNDERCABINET,LED,120V,9W,22IN L,6LI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNDERCABINET,LED,120V,9W,22IN L,6LI

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33L571
  • Mfr. Model # 33L571
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Height 1"
  • Colour Temp. 3,000K
  • Item LED Light Fixture, Undercabinet
  • Length 22"
  • Temp. Range -20 to 45 Degrees C
  • Includes Plug W Cord
  • Housing Colour Brushed Aluminum
  • Width 3-5/8"
  • CRI 83
  • Housing Material Aluminum
  • Lumens 423
  • Voltage 120
  • Watts 9
  • Standards cETLus Certified
  • Rated Life 36,000 hr.
  • Lumens Per Watt 46.0
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list