Skip Content
UNDERCABINET,LED,120V,12W,30IN L,8L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNDERCABINET,LED,120V,12W,30IN L,8L

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33L572
  • Mfr. Model # 33L572
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Temp. 3,000K
  • Item LED Light Fixture, Undercabinet
  • Height 1"
  • Includes Plug W Cord
  • Length 30"
  • Temp. Range -20 to 45 Degrees C
  • Width 3-5/8"
  • CRI 82
  • Housing Colour Brushed Aluminum
  • Housing Material Aluminum
  • Lumens 536
  • Watts 12
  • Voltage 120
  • Rated Life 36,000 hr.
  • Standards cETLus Certified
  • Lumens Per Watt 44.0
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list