Skip Content
UNDERCABINET FIXTURE,T8,32W,120V,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNDERCABINET FIXTURE,T8,32W,120V,1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ZE12
  • Mfr. Model # 2ZE12
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1171
  • Shipping Weight 7.69 lbs

Product Details

Undercabinet Fixture, 1, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 32, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing

Technical Specs

  • Ballast Quantity 1
  • Item Undercabinet Fixture
  • Fixture Type Plug-In
  • Length 48"
  • Width 5-1/4"
  • Height 1-3/4"
  • Lamp Quantity 1
  • Ballast Type Electronic
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Description/Special Features 6 ft. 16/3 Cord
  • Housing Material 20 ga. Steel
  • Housing Finish White
  • Lamp Included No
  • Lamp Type F32T8
  • Lamp Watts 32
  • Mounting Undercabinet
  • Suggested Lamp Item No. 4XMJ1
  • Switch Type On/Off
  • Standards UL Listed
  • Lens Type White Acrylic
  • Voltage 120
  • Lamp Fluorescent
  • Fixture Wattage 32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list