Skip Content
UNDERCABINET FIXTURE,T8,32W,120V,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNDERCABINET FIXTURE,T8,32W,120V,1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ZB93
  • Mfr. Model # 2ZB93
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1171
  • Shipping Weight 7.36 lbs

Product Details

Undercabinet Fixture, 1, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 32, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features -, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, W

Technical Specs

  • Ballast Quantity 1
  • Height 1-1/2"
  • Fixture Type Hardwired
  • Item Undercabinet Fixture
  • Lamp Quantity 1
  • Length 48-1/8"
  • Width 4"
  • Ballast Type Electronic
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Housing Finish White
  • Description/Special Features
  • Housing Material 20 ga. Steel
  • Mounting Undercabinet
  • Lamp Watts 32
  • Lamp Type F32T8
  • Lamp Included No
  • Suggested Lamp Item No. 4XMJ1
  • Switch Type On/Off
  • Lens Type White Acrylic
  • Voltage 120
  • Standards UL Listed
  • Lamp Fluorescent
  • Fixture Wattage 32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list