Skip Content
UNDERCABINET FIXTURE,T8,25W,120V,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNDERCABINET FIXTURE,T8,25W,120V,1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ZE10
  • Mfr. Model # 2ZE10
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1171
  • Shipping Weight 6.17 lbs

Product Details

Undercabinet Fixture, 1, Lamp Type F25T8, Lamp Watts 25, Fixture Wattage 25, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing

Technical Specs

  • Ballast Quantity 1
  • Lamp Quantity 1
  • Fixture Type Plug-In
  • Item Undercabinet Fixture
  • Height 1-3/4"
  • Length 36"
  • Width 5-1/4"
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Ballast Type Electronic
  • Housing Finish White
  • Description/Special Features 6 ft. 16/3 Cord
  • Housing Material 20 ga. Steel
  • Lamp Included No
  • Lamp Watts 25
  • Lamp Type F25T8
  • Suggested Lamp Item No. 4XML3
  • Mounting Undercabinet
  • Switch Type On/Off
  • Standards UL Listed
  • Voltage 120
  • Lens Type White Acrylic
  • Lamp Fluorescent
  • Fixture Wattage 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list