Skip Content
UNDERCABINET FIXTURE,T8,17W,120V,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNDERCABINET FIXTURE,T8,17W,120V,1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ZB98
  • Mfr. Model # 2ZB98
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1171
  • Shipping Weight 4.69 lbs

Product Details

Undercabinet Fixture, 1, Lamp Type F17T8, Lamp Watts 17, Fixture Wattage 17, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 6ft. 16/3 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing

Technical Specs

  • Ballast Quantity 1
  • Fixture Type Plug-In
  • Height 1-3/4"
  • Item Undercabinet Fixture
  • Lamp Quantity 1
  • Length 24"
  • Width 5-1/4"
  • Ambient Temp. Range 32 Degrees - 100 Degrees F
  • Description/Special Features 6 ft. 16/3 Cord
  • Ballast Type Electronic
  • Housing Finish White
  • Lamp Included No
  • Housing Material 20 ga. Steel
  • Lamp Type F17T8
  • Lamp Watts 17
  • Mounting Undercabinet
  • Suggested Lamp Item No. 4XMK6
  • Switch Type On/Off
  • Voltage 120
  • Standards UL Listed
  • Lens Type White Acrylic
  • Fixture Wattage 17
  • Lamp Fluorescent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list